Apply to be a TradeMaster!
Main product image of Ratcheting Crimper, 10-22 AWG - Insulated Terminals
Magnifying glass
Hover image to zoom

Ratcheting Crimper, 10-22 AWG - Insulated Terminals

SKU:
3005CR
Rating:
(1)
Q&A:
(0)
Ratcheting Crimper, 10-22 AWG - Insulated Terminals
Magnifying glass
Hover image to zoom
$35.01 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
The full-cycle Ratcheting Crimper crimps 10-22 AWG insulated wire terminals. This tool features three crimping cavities in one tool with color-coded wire markings for three size ranges of insulated terminals. Crimper design provides low effort to crimp while maintaining a high terminal pull-off force. Built-in ratchet ensures full-cycle crimping for a uniform crimp every time. Compound lever-action of narrow-span handles puts more crimping power into each squeeze. Comfort grips help reduce hand fatigue.

Product Features

  • Crimps insulated terminals onto 10-22 AWG stranded copper wire
  • Adjustable compound action design puts more crimping power into each squeeze
  • Three crimping cavities in one tool: 22-16 AWG (Red), 16-14 AWG (Blue) and 12-10 AWG (Yellow) terminals
  • Built-in ratchet ensures full-cycle crimping for a uniform crimp every time
  • Unique cavity design provides consistent crimp from either side of the tool
  • Dial adjusts the amount of force applied to the crimp
  • Dual-material molded grips provide added comfort


Product Warnings

  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.

Specs

–
Product Type:

Crimper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I liked it so much I bought 2 of them

This tool makes a perfect crimp
Stuart Pidasso
Metamora, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy