Apply to be a TradeMaster!
Main product image of 1/4" HEX Dual-Lock Impact Extension Bit, 12" Long
Magnifying glass
Hover image to zoom

1/4" HEX Dual-Lock Impact Extension Bit, 12" Long

SKU:
31089
Rating:
(0)
Q&A:
(0)
1/4" HEX Dual-Lock Impact Extension Bit, 12" Long
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 9 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Finish
Black Oxide
Product Highlight: Size
1/4"
Product Highlight: Material
Aluminum, Alloy Steel

Description

–
Klein Tools 12-Inch Dual-Lock Impact Extension is engineered for professionals who need extended reach without sacrificing bit security. Its dual locking system combines quick-release and twist lock for high-torque tasks. The impact rated 1/4-Inch hex shank stands up to the demands of impact drivers while remaining compatible with standard drills. Compatible with all 1/4-Inch bits, it's a must-have for professionals tackling projects in tight spaces.

  • Extended 12-Inch (305 mm) length provides crucial reach for accessing fasteners in confined spaces
  • Dual locking system combines quick-release mechanism with secondary twist lock for unmatched bit retention
  • Impact rated construction withstands the high torque of impact drivers
  • Textured twist lock and ridged quick release button provide a firm, reliable grip for use with or without gloves for quick-change features
  • Quick-change functionality allows for fast bit swapping without sacrificing secure retention during operation

Specs

–
Bit Type:

Hex

Finish:

Black Oxide

Shaft Length:

12"

Size:

1/4"

Material:

Aluminum

Alloy Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy