Apply to be a TradeMaster!
Main product image of Full-Frame Finish-Cut Hacksaw
Magnifying glass
Hover image to zoom

Full-Frame Finish-Cut Hacksaw

SKU:
31431-KLEIN
Rating:
(0)
Q&A:
(0)
Full-Frame Finish-Cut Hacksaw
Magnifying glass
Hover image to zoom
$19.98 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5.4"

Description

–
The Klein Tools Full-Frame Finish-Cut Hacksaw is designed to cut most plastic, wood, and thin wall metal tubing. The saw has a 12-Inch by 32 TPI bi-metal hacksaw blade that can take up to 15,000 PSI of tension. The fine-grade design allows for faster deburring and smooth cuts.

Features
  • Hacksaw designed to cut most thin wall copper and aluminum, PVC, PEX, ABS pipes, and wood
  • Fine-grade blade reduces time spent deburring and smoothing rough edges
  • Blade holding pins allow multiple angles of approach to ensure flush cuts
  • Contoured overmolded handle fits naturally in hand for comfortable and firm grip
  • Adjustable hand saw blade tension up to 15,000 PSI by engaging front knob
  • Versatile frame accepts most 12-Inch hacksaw blades
  • Bi-metal construction allows blade to flex without shattering

Specs

–
Size:

5.4"

Application:

Tools

Blade Material:

12"

Product Type:

Hacksaw

Blade Length:

Carbon Steel

Teeth per Inch:

32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy