Apply to be a TradeMaster!
Filter menu expanded

Filters

14 items
Reset

SORT

Product Availability
–

Show In Stock Only (7)

Brand
–

Dewalt (2)
Ideal (3)
Klein Tools (6)
Milwaukee (2)
RIDGID (1)

Product Type
–

Folding Saw (1)
Hacksaw (6)
Jab Saw (6)
Saw (2)

Price Range
–

$5 to $10 (1)
$10 to $15 (3)
$15 to $20 (2)
$20 to $25 (3)
$25 to $30 (3)
$30 to $35 (1)
$50 to $60 (1)

Hacksaws & Blades

Help Face
Need a little help?
14 items
Grid
List
Compare
Product Image of Folding Jab Saw
Folding Jab Saw
SKU: 48-22-0307
Milwaukee
SKU: 48-22-0307
Brand: Milwaukee
$21.97 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Rasping Jab Saw
Rasping Jab Saw
SKU: 48-22-0104
Milwaukee
SKU: 48-22-0104
Brand: Milwaukee
$11.41
$9.97 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of Compact Finish-Cut Hacksaw
Compact Finish-Cut Hacksaw
SKU: 31432FC
Klein Tools
SKU: 31432FC
Brand: Klein Tools
$14.98 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Compare
Product Image of Folding Jab Saw
Folding Jab Saw
SKU: 31737
Klein Tools
SKU: 31737
Brand: Klein Tools
$26.98 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 5-in-1 Multifunction Hacksaw
5-in-1 Multifunction Hacksaw
SKU: DWHT20547L
Dewalt
SKU: DWHT20547L
Brand: Dewalt
$34.97 each
In Stock
Get 1 by Mon, Nov 30
In Stock
Get 1 by Mon, Nov 30
Compare
Product Image of Jab Saw
Jab Saw
SKU: DWHT20540
Dewalt
SKU: DWHT20540
Brand: Dewalt
$9.89 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Fixed-Blade Rasping Jab Saw
$14.98 each
In Stock
Get 11 by Fri, Nov 27
In Stock
Get 11 by Fri, Nov 27
Compare
Product Image of Jab Saw
Jab Saw
SKU: 725-KLEIN
Klein Tools
SKU: 725-KLEIN
Brand: Klein Tools
$15.98 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of Folding Multi-Purpose Jab Saw, 31757
$29.98 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 16" Dual-Purpose Hacksaw
16" Dual-Purpose Hacksaw
SKU: 35-260
Ideal
SKU: 35-260
Brand: Ideal
$56.04 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of Full-Frame Finish-Cut Hacksaw
Full-Frame Finish-Cut Hacksaw
SKU: 31431-KLEIN
Klein Tools
SKU: 31431-KLEIN
Brand: Klein Tools
$19.98 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Model 212, 12" Pro Arc Aluminum Hacksaw
Model 212, 12" Pro Arc Aluminum Hacksaw
SKU: 20238-RIDGID
RIDGID
SKU: 20238-RIDGID
Brand: RIDGID
$23.39 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of Electrician's Jab Saw
Electrician's Jab Saw
SKU: 35-275
Ideal
SKU: 35-275
Brand: Ideal
$23.77 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of Ergonomic Hacksaw
Ergonomic Hacksaw
SKU: 35-261
Ideal
SKU: 35-261
Brand: Ideal
$27.98 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Hacksaws & Blades

Hacksaws & Blades are hand-cutting tools, including frame hacksaws and jab saws, that trade professionals use for straight cuts and for making holes. The Ideal hacksaws reviewed here come with a 12 inch bi-metal blade at 24 teeth per inch, while the Dewalt 5-in-1 Multifunction Hacksaw pairs a 12 inch blade with 8 teeth per inch. Jab saws round out the category, from the Ideal Electrician's Jab Saw to the Klein Tools Folding Jab Saw with its 5.2 inch high carbon steel blade. Tooth count, blade length and blade material vary from model to model, so the correct pick depends on the material being cut and the space available. Choosing the correct tool and blade for the cut gives cleaner results, less rework and less wear on the saw.

Subcategories

  • Frame Hacksaws: Frame hacksaws hold a replaceable blade in a rugged frame for controlled cuts. The Ideal 16 inch Dual-Purpose Hacksaw includes a 12 inch by 24 teeth per inch bi-metal blade and stores as many as nine extra blades. Its blade adjusts to a 55 degree angle for flush cutting, and the saw doubles as a jab saw to enlarge holes. Installers pick this style when a spare blade needs to stay with the tool.
  • Ergonomic Hacksaws: Ergonomic hacksaws focus on comfort and control during repeated cuts. The Ideal Ergonomic Hacksaw has an angled handle, a cushioned grip and a wing-nut tensioner that keeps the blade tight for straighter cuts. It includes a 12 inch by 24 tooth bi-metal blade. Tradespeople who make many cuts in a shift look at this style for the comfort.
  • Multifunction Hacksaws: Multifunction hacksaws combine several cutting positions in one tool. The Dewalt 5-in-1 Multifunction Hacksaw offers 45 degree or 90 degree blade angles, a low profile for tight spaces and a handle that becomes a pistol grip jab saw. It has a 12 inch blade with 8 teeth per inch and an overall length of 17 inches. Contractors working in confined spots use it to cover several cuts with one tool.
  • Jab Saws: Jab saws cut openings by plunging the blade into material, and wallboard work is a common use. The Ideal Electrician's Jab Saw has a 12-1/4 inch bi-metal blade with 24 teeth per inch and holds reciprocating blades and hacksaw blades. The included wallboard blade is replaceable. Electricians reach for it when a cut-out is needed in wallboard.
  • Folding Jab Saws: Folding jab saws fold the blade into the handle so the tool can travel in a tool bag without tearing it. The Klein Tools Folding Jab Saw has a 5.2 inch high carbon steel blade with 8 teeth per inch and a lockback that secures the blade at 180 degrees and at 125 degrees. It is listed for penetration cuts and hole making.

Buying Guide

Start with the type of cut. Straight, controlled cuts suit a frame hacksaw, while openings and cut-outs suit a jab saw. The Ideal 16 inch Dual-Purpose Hacksaw covers both by serving as a conventional hacksaw or a jab saw to enlarge holes.

Next, compare tooth count and blade length. The Ideal models listed here use 24 teeth per inch, which is a finer tooth pitch, while the Dewalt 5-in-1 and the Klein Tools Folding Jab Saw use 8 teeth per inch, which is coarser. Blade length runs from 5.2 inches on the Klein folding saw to 12 inches on the Dewalt and Ideal hacksaws. Blade material matters too, with bi-metal on the Ideal models and high carbon steel on the Klein.

When shopping Hacksaws & Blades, also weigh handling features. An angled handle and cushioned grip help on long jobs, a wing-nut tensioner keeps the blade tight for straighter cuts, and a low profile helps in tight spaces. Flush-cutting capability matters when the cut sits against a surface, and the Ideal Dual-Purpose Hacksaw adjusts to 55 degrees while the Dewalt offers 45 degree or 90 degree blade positions.

Finally, check what the saw can accept and carry. The Ideal Electrician's Jab Saw holds reciprocating blades and hacksaw blades, and the Ideal Dual-Purpose Hacksaw stores as many as nine extra blades. Folding designs such as the Klein keep the blade from tearing the tool bag.

Frequently Asked Questions

What's the difference between a hacksaw and a jab saw?

In Hacksaws & Blades, a hacksaw such as the Ideal Ergonomic Hacksaw holds a 12 inch blade in a frame for straighter cuts. A jab saw such as the Ideal Electrician's Jab Saw is built for openings, and it holds reciprocating blades and hacksaw blades. Some tools, like the Ideal 16 inch Dual-Purpose Hacksaw, work as both.

What teeth per inch should I look for?

Among the Hacksaws & Blades reviewed, the Ideal models list 24 teeth per inch, while the Dewalt 5-in-1 and the Klein Tools Folding Jab Saw list 8. A greater count means finer teeth and a lower count means coarser teeth. Pick the pitch based on the material being cut and check the spec on the exact product.

Can a hacksaw cut flush against a surface?

Yes, several hacksaws in this category are built for flush cuts. The Ideal Dual-Purpose Hacksaw adjusts to a 55 degree angle, and the Dewalt 5-in-1 offers 45 degree or 90 degree blade positions. Flush cutting is listed on the Ideal Ergonomic Hacksaw as well.

Is there a jab saw that fits in a tool bag without tearing it?

The Klein Tools Folding Jab Saw folds its blade into the handle, which avoids the tears a fixed jab saw can cause in a tool bag. A lockback secures the blade at 180 degrees and 125 degrees. Its 5.2 inch high carbon steel blade is listed for penetration cuts and hole making.

What blade comes with these hacksaws?

The Ideal Dual-Purpose Hacksaw and Ideal Ergonomic Hacksaw each include a 12 inch bi-metal blade with 24 teeth per inch. The Dewalt 5-in-1 Multifunction Hacksaw lists a 12 inch blade at 8 teeth per inch. Blade details differ by model, so verify them on the product page for Hacksaws & Blades before ordering.

Didn't find what you're looking for? 
Let us know
.