Apply to be a TradeMaster!
Main product image of Compact Finish-Cut Hacksaw
Magnifying glass
Hover image to zoom

Compact Finish-Cut Hacksaw

SKU:
31432FC
Rating:
(0)
Q&A:
(0)
Compact Finish-Cut Hacksaw
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
The Klein Tools Compact Finish-Cut Hacksaw is designed to cut most plastic, wood, and thin wall metal tubing. The saw has a 10-Inch by 32 TPI bi-metal hacksaw blade that is easy to adjust and exchange by engaging the tool-free lever. The fine-grade design allows for faster deburring and smooth cuts.

Features:
  • Mini hacksaw designed to cut most thin wall copper and aluminum, PVC, PEX, ABS pipes, and wood
  • Compact build to cut in low-clearance spaces
  • Fine-grade hand saw blade reduces time spent deburring and smoothing rough edges
  • Contoured overmolded handle fits naturally in hand for comfortable and firm grip
  • Tool-free lever allows you to easily adjust length and replace blades
  • Blade extends past support arm to maintain flush cuts
  • Bi-metal construction allows blade to flex without shattering

Safety Warning:
  • Wear approved eye protection.
  • Do not use near live or electrical circuit.

Specs

–
Product Type:

Hacksaw

Teeth per Inch:

32

Application:

PVC

ABS

Wood

Thin Metal

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy