Apply to be a TradeMaster!
Main product image of Folding Jab Saw
Magnifying glass
Hover image to zoom

Folding Jab Saw

SKU:
31737
Rating:
(0)
Q&A:
(0)
Folding Jab Saw
Magnifying glass
Hover image to zoom
$26.98 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11-9/10" Length

Description

–
Folding Jab Saw

Carrying a jab saw can rip or tear your tool bag. With Klein Tools Folding Jab Saw, there’s no need for taped-up, homemade sheaths or big holes in your tool pouch. The fast cutting carbon steel blade is as sturdy as a fixed blade saw, but folds smartly into the comfort-grip handle. The lockback mechanism secures the blade at a full 180-degrees and also at a 125-degrees for those hard to reach spots.

Specifications:
  • Type: Folding Jab Saw
  • Application: Penetration Cuts and Hole Making
  • Special Features: Folding
  • Teeth Per Inch: 8
  • Blade Length: 5.2'' (132.1 mm)
  • Overall Length: 11.9'' (302.6 mm)
  • Overall Height: 1.75'' (44.5 mm)
  • Overall Width: 1.45'' (36.8 mm)
  • Material: Plastic Handle with Rubber Grips
  • Blade Material: Hardened Carbon Steel
  • Weight: 0.54 lb (0.25 kg)

Specs

–
Product Type:

Jab Saw

Folding Saw

Length (Inches):

11-9/10"

Blade Length:

5.2"

Teeth per Inch:

8

Blade Material:

High Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy