Apply to be a TradeMaster!
Main product image of 6" Magnetic Nut Driver, Set of 2 (1/4" & 5/16")
Magnifying glass
Hover image to zoom

6" Magnetic Nut Driver, Set of 2 (1/4" & 5/16")

Brand:
Klein Tools
SKU:
646M
Rating:
(3)
Q&A:
(0)
6" Magnetic Nut Driver, Set of 2 (1/4" & 5/16")
Magnifying glass
Hover image to zoom
$26.99 each
In Stock
In Stock
Get 36 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16"

Description

–
This 2-Piece Magnetic Nut Driver set from Klein Tools features two of the most frequently used nut driver sizes. They feature full 6-Inch (152 mm) hollow shafts that fit easily over extra-long bolts and studs. The handle end is also color coded to easily identify the nut drivers in a tool bag or pouch..

Specifications:
  • General purpose selection of the most frequently used nut drivers
  • Set contains: 1/4-Inch (630-1/4M) and 5/16-Inch (630-5/16M) hex sizes
  • Full-hollow shaft design with Rare Earth magnetic tip facilitates work on bolt applications
  • Handle end is color-coded for easy identification
  • Internal flanges provide solid, twist-resistant shank anchor
  • Cushion-Grip handle allows for greater torque and comfort
  • Color-coded for easy identification

Specs

–
Product Type:

Nut Driver

Shaft Length:

6"

Size:

1/4"

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

3" Magnetic Nut Driver, Set of 2 (1/4" & 5/16")
SKU: 630M
Klein Tools

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Nice set.

Helps get into hard to reach places.
Mudpuddlebrawler
Idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Must for HVAC

I go through a set every 2 years got to have em if I want to pay my bills
B
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic customer service

Just what I needed to work on appliances around the house and to help neighbors with there appliances. Your customer service is fantastic. It's nice to speak with a human that you can understand
Dan the neighborhood husband.
Cantonment Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy