Apply to be a TradeMaster!
Main product image of 6" Multi-bit Set, Power Driver Phillips #1 and #3
Magnifying glass
Hover image to zoom

6" Multi-bit Set, Power Driver Phillips #1 and #3

SKU:
32235-KLEIN
Rating:
(0)
Q&A:
(0)
6" Multi-bit Set, Power Driver Phillips #1 and #3
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Philips #3, Philips #1
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
6" Length

Description

–
Klein Power Driver bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.

Features:
  • Power Driver Set includes #1 and #3 Phillips 6-Inch (152 mm) bits
  • Bits fit in Klein Switch Drive handle or any power tool
  • Precision machined to ensure consistent fit
  • Custom heat treated for long life
  • Made in the USA
  • Pack of 2

Safety Warning:
  • Always wear approved eye protection.
  • Read and follow safety instructions in power tool owners manual.
  • Do NOT use to pry or chisel.

Specs

–
Bit Type:

Philips #3

Philips #1

Material:

Steel

Length (Inches):

6"

Product Type:

Nut Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy