Apply to be a TradeMaster!
Main product image of 20-in-1 Impact Driver Set w/ Screwdriver Bits and Flip Sockets
Magnifying glass
Hover image to zoom

20-in-1 Impact Driver Set w/ Screwdriver Bits and Flip Sockets

SKU:
32303HD
Rating:
(0)
Q&A:
(0)
20-in-1 Impact Driver Set w/ Screwdriver Bits and Flip Sockets
Magnifying glass
Hover image to zoom
$38.78 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11/32", 1/4", 7/16", 5/16", 3/8", 1/2"
Product Highlight: Material
Alloy Steel
Product Highlight: Length (Inches)
10.45" Length

Description

–
The 20-in-1 Impact Driver Set provides the essential screwdriving and nut driving tools all housed within one tool. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles. Every component is impact-rated, making it an essential tool for the toughest driving applications.

Features:
  • 13 screwdriver bits, 6 nut setter sizes and a 1/4-Inch bit-holder all in one compact tool
  • Impact-rated sockets and screwdriver bits for the toughest driving applications
  • Store screwdriver bits within the handle and flip sockets on the shaft for convenient carry
  • Patented bit holding design allows the 1/4-Inch socket size to drive hex fasteners and hold screwdriver bits
  • Bit tips include #0, #1, #2, #3 Phillips, 1/4, 3/16-Inch Slotted, #1, #2 Square, T10, T15, T20, T25 TORX, #2 Combo and 1/4, 5/16, 3/8, 7/16, 1/2 and 9/16-Inch nut drivers
  • Powerful Rare-Earth magnet to retain bits and hex bolts within sockets
  • TORX is a registered trademark of Acument Intellectual Properties, LLC

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use to pry or chisel.
  • Never use on or near live electrical circuits.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Size:

11/32"

1/4"

7/16"

5/16"

3/8"

1/2"

Bit Type:

Torx T25

Philips #3

Nut Driver

Square #1

Philips #0

Philips #1

Torx T10

Torx T20

Torx T15

Philips #2

Square #2

Slotted

Product Type:

Screwdriver

Nut Driver

Material:

Alloy Steel

Length (Inches):

10.45"

Features:

Magnetic

Cushioned Grips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy