Apply to be a TradeMaster!
Main product image of 12-in-1 Impact Rated Stubby Driver Set with Flip Sockets
Magnifying glass
Hover image to zoom

12-in-1 Impact Rated Stubby Driver Set with Flip Sockets

SKU:
32308HD
Rating:
(0)
Q&A:
(0)
12-in-1 Impact Rated Stubby Driver Set with Flip Sockets
Magnifying glass
Hover image to zoom
$30.09 each
In Stock
In Stock
Get 12 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
The Klein Tools 12-in-1 Impact Rated Stubby Driver Set functions both as a multi-bit screwdriver and impact driver attachment. Set includes two flip sockets containing a total of four different nut setter sizes, seven driver bits and a 1/4-Inch deep bit holding feature. Industrial-strength bits are conveniently housed in the Cushion-Grip handle which provides outstanding comfort and control.

Product Features

  • 12-in-1 Impact Rated Stubby Driver Set includes 2 hex flip sockets (Cat. No. 32932), 7 screwdriver bits and 1/4-Inch deep bit holding feature
  • Includes: 1/4, 5/16, 11/32, 3/8-Inch Hex, #1, #2, #3 Phillips, 3/16, 1/4-Inch Slotted, #1, #2 Square
  • Industrial-strength bits are conveniently housed in the handle
  • Flip sockets can be stored in any order or orientation on the shaft
  • Impact rated shaft, bits and sockets for heavy-duty applications
  • Compact driver reaches easily into tight spots
  • Cushion-Grip handle allows for greater torque and comfort


Product Warnings

  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.


Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy