Apply to be a TradeMaster!
Main product image of 27-in-1 Multi-Bit Precision Screwdriver w/ Tamperproof Bits
Magnifying glass
Hover image to zoom

27-in-1 Multi-Bit Precision Screwdriver w/ Tamperproof Bits

SKU:
32327
Rating:
(0)
Q&A:
(0)
27-in-1 Multi-Bit Precision Screwdriver w/ Tamperproof Bits
Magnifying glass
Hover image to zoom
$20.97 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length

Description

–
The 27-in-1 Multi-Bit Precision Screwdriver offers 26 specialty tamperproof tips conveniently stored in the handle plus an integrated 3.5 mm nut driver. The powerful Rare-Earth magnet in the stainless steel barrel securely holds both bits and fasteners. This screwdriver features industrial-strength bits as well as a Cushion-Grip handle with spin cap for outstanding comfort and control.

Product Features
  • Multi-Bit Screwdriver features convenient on-board storage of 26 different tamperproof bits and a 3.5 mm nut driver
  • Barrel contains powerful Rare-Earth magnets for securing bits and fasteners
  • Industrial-strength, double-sided bits are conveniently housed in the handle, eliminating the need for a bulky bit block or case
  • Stainless steel barrel provides great impact and wear resistance
  • Spin cap for optimum and precise control
  • Cushion-Grip handle for maximum comfort
  • Includes Phillips #000, #00, #0, #1, #2; Slotted 1, 2, 2.5, 3, 3.5; Hex 0.9, 1.3, 1.5; Hex Security 2, 2.5, 3, 3.5; TORX® T3, T4; TORX® Security T5H, T6H, T7H, T8H, T9H, T10H, T15H bits
  • TORX®is a registered trademark of Acument Intellectual Properties, LLC.

Specs

–
Product Type:

Screwdriver

Shaft Length:

6-1/3"

Size:

9/64"

2mm

3mm

1.3mm

0.9mm

2.5mm

3.5mm

5mm

1.5mm

Length (Inches):

8-1/2"

Bit Type:

Phillips #0

Phillips #2

Phillips #000

Phillips #00

Phillips #1

Nut Driver

Slotted

Hex

Torx T8

Torx T7

Torx T4

Torx T5

Torx T6

Torx T3

Torx T9

Torx T10

Torx T15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy