Apply to be a TradeMaster!
Main product image of 14-in-1 Adjustable-Length Impact Screwdriver with Flip Socket
Magnifying glass
Hover image to zoom

14-in-1 Adjustable-Length Impact Screwdriver with Flip Socket

SKU:
32304
Rating:
(0)
Q&A:
(0)
14-in-1 Adjustable-Length Impact Screwdriver with Flip Socket
Magnifying glass
Hover image to zoom
$36.07 each
In Stock
In Stock
Get 4 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16"
Product Highlight: Bit Type
Slotted, Torx T10, Phillips #1, Square #2, Phillips #2
Product Highlight: Material
Carbon Steel

Description

–
The 14-in-1 HVAC Adjustable-Length Screwdriver features the most commonly used HVAC driver bits and nut drivers in one tool. Use as a screwdriver or as an impact driver attachment. Flip socket on end of blade has three positions for multiple functions. Great for tight spaces, impact driving and long reach applications.

Product Features:
  • Adjustable Screwdriver includes 1/4-Inch and 5/16-Inch nut drivers with 12 driver bits conveniently housed in the handle
  • Adjustable-length blade for use with an impact driver or Klein Tools Cat. No. 32303 or 32907
  • Multi-function 1/4-Inch socket has both shallow (driver) and deep (bit holder) configurations for added versatility
  • Impact rated blade for use in an impact driver
  • Powerful Rare-Earth magnet securely holds bits and hex head fasteners
  • Cushion-Grip handle for maximum comfort and torque
  • Great for various applications including tight spaces, impact driving and long reach
Specifications:
  • Application: Fastening; Impact Driving
  • Nut Driver Sizes: 1/4", 5/16"
  • Phillips Bits: #0, #1, #2
  • Slotted Bits: 1/8", 3/16", 1/4"
  • Square Bits: #2
  • TORX Bits: T10, T15
  • Other Bits: #2 JIS Bit, Schrader Valve Insertion Bit, and Core Removal Bit
  • Magnetic: Yes
  • Bit Retention: Magnetic
  • Shank Length: 1" to 4"
  • Material: Steel Barrel
  • Overall Length: 9.73"
  • Overall Height: 1.42"
  • Overall Width: 1.42"
  • Weight: 8.8 oz

Specs

–
Product Type:

Screwdriver

Nut Driver

Size:

1/4"

5/16"

Shank Length:

4"

1"

Bit Type:

Slotted

Torx T10

Phillips #1

Square #2

Phillips #2

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8-in-1 HVAC Slide Drive Screwdriver / Nut Driver
SKU: 32596
Klein Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy