Apply to be a TradeMaster!
Main product image of 10-in-1 Multi-Bit Screwdriver / Nut Driver
Magnifying glass
Hover image to zoom

10-in-1 Multi-Bit Screwdriver / Nut Driver

SKU:
32477-12
Rating:
(0)
Q&A:
(0)
10-in-1 Multi-Bit Screwdriver / Nut Driver
Magnifying glass
Hover image to zoom
$16.76 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4", 3/16"
Product Highlight: Bit Type
Phillips #2, Nut Driver, Phillips #1, Torx T10, Slotted, Square #1, Torx T15, Square #2
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
Multi-Bit Screwdriver / Nut Driver, 10-in-1, Ph, Sl, Sq, Torx Bits

The Klein 10-in-1 Multi-Bit Screwdriver/Nut driver has the bits to handle your most common tasks. From Phillips or slotted to square and TORX, these tips are precision-machined for an exact fit. The internal flanges inside the handle provide solid, twist- resistant blade anchor. A Cushion-Grip™ handle for greater torque and comfort helps you get the job done fast. The end of handle is marked to quickly identify tool.

Specifications:
  • Nut Driver Sizes: 5/16'' and 1/4''
  • Phillips Bits: #1, #2
  • Slotted Bits: 1/4'' (6.4 mm), 3/16'' (4.8 mm)
  • Square Bits: #1 and #2
  • TORX® Bits: T10, T15
  • Magnetic: No
  • Shaft Length: 4'' (10.2 cm)
  • Overall Length: 7.75'' (19.7 cm)
  • Material: Steel
  • Insulated: No (Will NOT protect against electrical shock)
  • Handle Color: Yellow/Black
  • Weight: 8 oz (227 g)

Specs

–
Product Type:

Nut Driver

Screwdriver

Length (Inches):

7-3/4"

Size:

5/16"

1/4"

3/16"

Bit Type:

Phillips #2

Nut Driver

Phillips #1

Torx T10

Slotted

Square #1

Torx T15

Square #2

Shaft Length:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy