Apply to be a TradeMaster!
Main product image of Replacement Bit #1 Phillips and 3/16" Slotted (2 Pack)
Magnifying glass
Hover image to zoom

Replacement Bit #1 Phillips and 3/16" Slotted (2 Pack)

SKU:
32482-KLEIN
Rating:
(0)
Q&A:
(0)
Replacement Bit #1 Phillips and 3/16" Slotted (2 Pack)
Magnifying glass
Hover image to zoom
$4.99 each
In Stock
In Stock
Get 108 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Bit Type
Slotted, Phillips #1
Product Highlight: Length (Inches)
1-1/4" Length

Description

–
A replacement bit contains a #1 Phillips and a 3/16" Slotted tip.

Features:
  • Fits the 11-in-1 (32500) and 10-in-1 (32477 and 32477-12) Screwdriver/Nut Drivers
  • Precision-machined tips for exact fit into fastener
  • Contains 2 bits
  • Made in the USA

Specifications:
  • Application: 10-in-1, 11-in-1 and 10-Fold Screwdriver/Nut Drivers
  • Overall Length: 1.25'' (3.2 cm)
  • For Use With: Klein 10-in-1, 11-in-1 and 10-Fold
  • Package Quantity: 2 Bits
  • Weight: 0.16 oz (4.5 g)

Specs

–
Product Type:

Phillips Head

Type:

Replacement Tip

Size:

3/16"

Bit Type:

Slotted

Phillips #1

Length (Inches):

1-1/4"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy