Apply to be a TradeMaster!
Main product image of Replacement Bit #2 Phillips and 1/4" Slotted (2 Pack)
Magnifying glass
Hover image to zoom

Replacement Bit #2 Phillips and 1/4" Slotted (2 Pack)

SKU:
32483
Rating:
(5)
Q&A:
(0)
Replacement Bit #2 Phillips and 1/4" Slotted (2 Pack)
Magnifying glass
Hover image to zoom
$4.99 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Phillips #2, Slotted
Product Highlight: Length (Inches)
1" Length

Description

–
A replacement bit contains a #2 Phillips and a 1/4" Slotted tip.

Features:
  • Fits the 11-in-1 (32500) and 10-in-1 (32477 and 32477-12) Screwdriver/Nut Drivers
  • Precision-machined tips for exact fit into fastener
  • Contains 2 bits

Specifications:
  • Application: 10-in-1, 11-in-1 and 10-Fold Screwdriver/Nut Drivers
  • Overall Length: 1'' (2.5 cm)
  • For Use With: Klein 10-in-1, 11-in-1 and 10-Fold
  • Package Quantity: 2 Bits
  • Weight: 0.19 oz (5.4 g)

Specs

–
Product Type:

Phillips Head

Type:

Replacement Tip

Size:

1/4"

Bit Type:

Phillips #2

Slotted

Length (Inches):

1"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Works great for Milwaukee utility knife

We like the Milwaukee utility knife with bit holder, but the bits are often lost. These work great as replacements to get the full functionality of flathead and phillips.
JPNW
PNW
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is good.

Cost is a bit pricey for what it is.
HVAC MIKE
Spokane WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice

Kept me from having to buy a whole new screwdriver after losing the most commonly used bit size.
Bill
Marietta, GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement tips

Great replacement tips for Klein 11 in 1 and at a great price
Will
Columbia sc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use thes to replace lost bits

I love the Klein screwdriver that is an 11 in one. Supply House has the bits to replace lost ones.
James
Houston, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy