Apply to be a TradeMaster!
Main product image of Replacement ProFlex Bits #1 and #2 Phillips (2 Pack)
Magnifying glass
Hover image to zoom

Replacement ProFlex Bits #1 and #2 Phillips (2 Pack)

SKU:
32492HD
Rating:
(0)
Q&A:
(0)
Replacement ProFlex Bits #1 and #2 Phillips (2 Pack)
Magnifying glass
Hover image to zoom
$7.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #1, Phillips #2
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
2-3/4" Length

Description

–
Replacement bit for Klein Tools Heavy-Duty and Ratcheting Multi-Bit Screwdriver / Nut Drivers. Impact-rated ProFlex bits, #1 Phillips and #2 Phillips tips are precision machined for exact fit into fastener. The heat-treated bits are industrial strengths for the ultimate in durability and performance.

  • Replacement bits #1 Phillips and #2 Phillips in Cat. No. 32313HD, 32315HD, 32305HD
  • Precision-machined tips for exact fit into fastener
  • ProFlex bits, #1 Phillips and #2 Phillips tips
  • Fits Klein Tools Multi-Bit Screwdriver / Nut Drivers (Cat. Nos. 32313HD, 32315HD and 32305HD)
  • Impact-rated torsion-zone bits can directly connect to a 1/4-Inch impact driver for heavy-duty applications (Impact driver not included)

Specs

–
Bit Type:

Phillips #1

Phillips #2

Product Type:

Drill Bit

Material:

Steel

Length (Inches):

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy