Apply to be a TradeMaster!
Main product image of 11-in-1 Impact Rated Multi-Bit Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom

11-in-1 Impact Rated Multi-Bit Screwdriver/Nut Driver

SKU:
32500HD
Rating:
(0)
Q&A:
(0)
11-in-1 Impact Rated Multi-Bit Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom
$22.97 each
In Stock
In Stock
Get 9 Fri, Nov 6
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/2", 3/8", 1/4", 5/16"
Product Highlight: Bit Type
Phillips #1, Square #1, Phillips #2, Torx T25, Square #2, Slotted
Product Highlight: Material
Steel

Description

–
This impact rated multi-tool brings a new-to-world design to a classic 11-in-1 screwdriver. Each component is compatible with an impact driver, as well as the included screwdriver handle, eliminating the need to carry separate power tool accessories. The tool houses 7 popular tips and converts to 4 nut driver sizes. It's the familiar feel of a multi-bit screwdriver, with the added utility to complete any job.

Product Features
  • Impact rated multi-bit screwdriver / nut driver can be used interchangeably with a 1/4-Inch impact driver
  • Includes impact rated 1/4-Inch, 5/16-Inch and 3/8-Inch power nut drivers, 1/2-Inch standard nut driver, #1, #2 Phillips, 1/4-Inch and 3/16-Inch slotted, #1, #2 square recess, and T25 TORX®
  • Interchangeable components for fast and easy switch outs; comfortable Cushion-Grip handle
  • Precision machined bit tips provide a firm hold and reduce cam-out
  • Integrated magnetic bit holder also serves as a magnetic 1/4-Inch power nut driver
  • Color coded power nut drivers for easy size identification
  • TORX® is a registered trademark of Acument Intellectual Properties, LLC
  • Patent pending design
Product Specifications
  • Application: Screwdriver / Nut Driver
  • Special Features: Impact Rated Components
  • Nut Driver Sizes: 1/2'', 3/8'', 5/16'', 1/4''
  • Phillips Bits: #1, #2
  • Slotted Bits: 1/4'' (6.4 mm), 3/16'' (4.8 mm)
  • Square Bits: #1, #2
  • TORX® Bits: T25
  • Magnetic: No
  • Bit Retention: Quick Change
  • Shank Length: 3.63'' (9.2 cm)
  • Material: S2 Steel
  • Insulated: No
  • Handle Type: Cushion Grip
  • Handle Material: Plastic
  • Handle Color: Yellow/Black
  • Handle Length: 4.31'' (10.9 cm)
  • Overall Length: 8'' (20.3 cm)
  • Overall Height: 1.25'' (3.2 cm)
  • Overall Width: 1.25'' (3.2 cm)
  • Number of Pieces: 10
  • Type: 11-in-1 Impact
  • Weight: 7.7 oz (219 g)

Specs

–
Product Type:

Nut Driver

Screwdriver

Material:

Steel

Size:

3/16"

1/2"

3/8"

1/4"

5/16"

Bit Type:

Phillips #1

Square #1

Phillips #2

Torx T25

Square #2

Slotted

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy