Apply to be a TradeMaster!
Main product image of 32 Piece Tamperproof Bit Set
Magnifying glass
Hover image to zoom

32 Piece Tamperproof Bit Set

SKU:
32525
Rating:
(0)
Q&A:
(0)
32 Piece Tamperproof Bit Set
Magnifying glass
Hover image to zoom
$25.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
1" Length

Description

–
Tamperproof Bit Set, 32 Piece

This assortment of tamperproof magnetic screwdriver bits are precision-machined for exact fit. The steel is heat treated for long-lasting use. The durable PVC gray block allows for easy storage. The block slides over most screwdriver shafts for easy bit access. The bits meet or exceed applicable ASME / ANSI specifications.

Features:
  • Durable PVC gray block allows for easy storage of tamperproof bits
  • Block slides over most screwdriver shafts for easy bit access and storage
  • Industrial strength, heat-treated steel bits for long-lasting use
  • Includes TORX®, Metric Hex, Fractional Hex, Spanner, Tri-Wing®, TORQ-SET® bits and Square to Hex driver adaptor
  • Assembled in USA of US and imported components
  • TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. TORX® is a registered trademark of
  • Acument Intellectual Properties, LLC
  • Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, and 3/16-Inch Fraction Hex bits
  • Metric Hex bits included: 2 mm, 2.5 mm, 3 mm, 4 mm, and 5 mm
  • Spanner bits included: 4, 6, 8, and 10
  • Tri-Wing® bits included: 1, 2, 3, and 4
  • TORQ-SET® bits included: 6, 8 and 10
  • Includes 1/4-Inch square to 1/4-Inch hex adaptor to drive sockets
  • TORQ-SET® and Tri-Wing® are registered trademarks of Phillips Screw Co


Specifications:
  • Application: PVC Block is Used for Storing the Bits, Which Can Be Used for a Variety of Applications;
  • The Block Can Be Placed Onto Any Screwdriver for Storage
  • Special Features: Meets or Exceeds Applicable ASME / ANSI Specifications
  • Hex Bits: 5/64'' (2 mm), 3/32'' (2.4 mm), 7/64'' (2.8 mm), 1/8'' (3.2 mm), 9/64'' (3.6 mm), 5/32'' (4.0 mm), 3/16'' (4.8 mm), 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm
  • TORX® Bits: T7, T8, T10, T15, T20, T25, T27, T30, T40
  • Other Bits: Spanner: 4, 6, 8, 10; Tri-Wing®: 1, 2, 3, 4
  • Material: Steel
  • Overall Length: 1'' (2.5 cm)
  • Magnetic: Yes
  • Type: Magnetic, Tamperproof
  • Weight: 6.9 oz (195 g)
  • Number of Pieces: 32 Bits

Specs

–
Product Type:

Driver Bit

Size:

7/64"

9/64"

3/16"

5/64"

1/8"

5/32"

3/32"

4mm

2mm

3mm

5mm

2.5mm

Bit Type:

Torx T27

Torx T10

Spanner #10

Torx T15

Torx T20

Tri-Wing #3

Torx T40

Tri-Wing #4

Spanner #4

Torx T8

Hex

Torx T25

Tri-Wing #1

Spanner #6

Spanner #8

Tri-Wing #2

Torx T30

Torx T7

Material:

Steel

Features:

Tamper Proof

Magnetic

Length (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy