Apply to be a TradeMaster!
Main product image of 32 Piece Standard Bit Set
Magnifying glass
Hover image to zoom

32 Piece Standard Bit Set

SKU:
32526
Rating:
(0)
Q&A:
(0)
32 Piece Standard Bit Set
Magnifying glass
Hover image to zoom
$22.99 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/64", 9/64", 3/16", 1/8", 3/32", 5/32"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
1" Length

Description

–
Standard Tip Bit Set, 32-Piece

The Klein Tools 32-Piece Standard Tip Bit Set delivers convenience and versatility for those who need quick and easy access to different bit sizes for a variety of applications. An included PVC storage block provides hassle-free bit storage. The set features hex, Phillips-head, square-recess, TORX, slotted and clutch bits.

Features:
  • Durable PVC black block allows for easy storage of standard bits
  • Block slides over most screwdriver shafts for easy bit access and storage
  • Industrial strength, heat-treated steel bits for long-lasting use
  • Hex bits included: 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch
  • Phillips bits included: #0, #1, #2 (Qty. 3), and #3
  • Square Recess bits included: #1, #2, and #3
  • TORX® bits included: T6, T7, T8, T10, T15, T20 and T25. TORX® is a registered trademark of Acument Intellectual Properties, LLC
  • Slotted bits included: 3-4, 5-6, 6-8, 8-10, 10 to 12, 12-14 screw sizes
  • Clutch bits included: 5/32-Inch and 3/16-Inch
  • Includes 1/4-Inch square to 1/4-Inch hex adaptor to drive sockets
  • Bits are compatible with 32473 and 70035 interchangeable bit screwdrivers
  • Assembled in USA of US and imported components


Specifications:
  • Application: PVC Block is Used for Storing the Bits, Which Can Be Used for a Variety of Applications; The Block Can Be Placed Onto Any Screwdriver for Storage
  • Special Features: Precision Machined for Durability and Long Life
  • Phillips Bits: #0, #1, #2, #3
  • Slotted Bits: 3-4, 5-6, 6-8, 8-10, 10-12, 12-14 Screw Sizes
  • Square Bits: #1, #2, #3
  • Hex Bits: 2mm, 3/32'', 7/64'', 1/8'', 9/64'', 4mm, 3/16''
  • TORX® Bits: T6, T7, T8, T10, T15, T20, T25
  • Other Bits: Clutch: 5/32'' (0.4 cm), 3/16'' (0.5 cm)
  • Material: Steel
  • Overall Length: 1'' (2.5 cm)
  • Magnetic: Yes
  • Type: Magnetic, Tamperproof
  • Weight: 6.9 oz (195 g)
  • Number of Pieces: 32

Specs

–
Product Type:

Driver Bit

Size:

7/64"

9/64"

3/16"

1/8"

3/32"

5/32"

Bit Type:

Torx T15

Phillips #0

Clutch

Torx T20

Phillips #3

Phillips #2

Slotted

Phillips #1

Torx T10

Torx T8

Torx T25

Torx T7

Material:

Steel

Features:

Magnetic

Length (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy