The Day Savers – A National Tradesmen Day Contest
Main product image of KNECT 11-in-1 Impact Rated HVAC Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom

KNECT 11-in-1 Impact Rated HVAC Screwdriver/Nut Driver

SKU:
32527HD
Rating:
(0)
Q&A:
(0)
KNECT 11-in-1 Impact Rated HVAC Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom
$21.98 each
In Stock
In Stock
Get 2 Mon, Aug 31
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2", 1/4", 3/8", 3/16", 5/16"
Product Highlight: Bit Type
Slotted, Core Removal, Schrader Valve Insertion, Philips #2, Square #2, Philips #1, Nut Driver
Product Highlight: Length (Inches)
11" Length
Product Highlight: Material
Steel

Description

Klein's HVAC impact rated multi-tool brings a new-to-world design to a classic 11-in-1 screwdriver / nut driver. Each component is compatible with an impact driver, as well as the included screwdriver handle, eliminating the need to carry separate power tool accessories. The tool houses 7 popular tips, converts to 4 nut driver sizes and includes Schrader bits. It's the familiar feel of a multi-bit screwdriver / nut driver, with the added benefit of power tool compatibility.

Features:
  • 11-in-1 Impact rated HVAC multi-bit screwdriver / nut driver can be used interchangeably with a 1/4-Inch impact driver
  • Includes 1/4, 5/16, 3/8-Inch power nut drivers, Schrader valve bit, Schrader core remover, #1, #2 Phillips, 1/4-Inch, 3/16-Inch slotted, #2 square, and 1/2-Inch nut driver in the handle
  • Screwdriver handle is Klein KNECT(S) compatible, creating unlimited possibilities
  • Includes bit for installation/removal of common TR-4 Schrader valves and aggressive thread extractor tip for backing out broken cores
  • Precision machined bit tips provide a firm hold and reduce cam-out
  • Color coded power nut drivers for easy size identification
  • Cushion-Grip handle for greater torque and comfort

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use to pry or chisel.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT hammer

Specs

Length (Inches):

11"

Size:

1/2"

1/4"

3/8"

3/16"

5/16"

Bit Type:

Slotted

Core Removal

Schrader Valve Insertion

Philips #2

Square #2

Philips #1

Nut Driver

Features:

Cushioned Grips

Product Type:

Nut Driver

Screwdriver

Material:

Steel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy