Apply to be a TradeMaster!
Main product image of 13-in-1 Multi-Bit Pocket Precision Screwdriver
Magnifying glass
Hover image to zoom

13-in-1 Multi-Bit Pocket Precision Screwdriver

SKU:
32611P
Rating:
(0)
Q&A:
(0)
13-in-1 Multi-Bit Pocket Precision Screwdriver
Magnifying glass
Hover image to zoom
$14.98 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 7/64", 3/32", 1/8"
Product Highlight: Bit Type
Phillips #2, Nut Driver, Phillips #0, Slotted, Phillips #1, Phillips #00, Hex
Product Highlight: Material
Plastic, Steel
Product Highlight: Length (Inches)
6.55" Length

Description

–
The 13-in-1 Multi Bit Pocket Precision Screwdriver has a concealable tip and a pocket clip for convenient storage. Dual-length barrel allows you to flip the shaft to store in your pocket or use as a magnetic pickup tool. This driver is designed for precision work, featuring a spin cap for optimum control, outstanding comfort with our exclusive Cushion-Grip handle, and precision milled tips, stored in the handle, to fit screw openings securely.

  • Mini pocket screwdriver with concealable tip and a pocket clip for easy pocket storage
  • Five double-ended bits include #0, #00 Phillips, #1, #2 Phillips, 3/32 and 1/8-Inch slotted tips, 3/16-Inch slotted and 3/32-Inch hex, 7/64 and 1/8-Inch hex, and 3.5 mm and 1/4-Inch nut drivers
  • Multi-Bit screwdriver with rotating cap for optimum and precise control
  • Versatile interchangeable barrel has a short side that functions as a magnetic pickup tool plus compact pocket storage, and a long side for bit holding.
  • Rare-Earth magnet retains fasteners for one-handed driving and functions as a pickup tool

Specs

–
Shaft Length:

5.8"

Bit Type:

Phillips #2

Nut Driver

Phillips #0

Slotted

Phillips #1

Phillips #00

Hex

Product Type:

Screwdriver

Material:

Plastic

Steel

Size:

3/16"

7/64"

3/32"

1/8"

Length (Inches):

6.55"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy