Apply to be a TradeMaster!
Main product image of 3 Pack Magnetic Power Nut Driver Set (1/4", 5/16", 3/8")
Magnifying glass
Hover image to zoom

3 Pack Magnetic Power Nut Driver Set (1/4", 5/16", 3/8")

SKU:
32759
Rating:
(0)
Q&A:
(0)
3 Pack Magnetic Power Nut Driver Set (1/4", 5/16", 3/8")
Magnifying glass
Hover image to zoom
$26.99 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8", 5/16"

Description

–
Power Nut Driver Set, 3-Pack

These hollow shaft magnetic nut drivers are designed for long bolts, studs or threaded rod jobs. The magnetic head holds nuts and bolts to aid in hard to reach installations. The wrench assist end is designed for high torque loosening found in many jobs. Available in three hex sizes to fit most application needs.

Features:
  • Set contains 1/4-Inch, 5/16-Inch and 3/8-Inch hex sizes
  • Hollow Shaft Magnetic Nut Drivers great for running nuts onto bolts and holding hex-head fasteners
  • Impact rated for aggressive power tools
  • 1/4-Inch hex quick connect
  • Made in the USA
  • Pack of 3


Specifications:
  • Type: Quick Connect
  • Nut Driver Sizes: 1/4'', 5/16'', 3/8''
  • Shaft Length: 2'' (5.1 cm)
  • Hollow Depth: 1.875'' (4.8 cm)
  • Overall Length: 6.313'' (16 cm)
  • Weight: 1.6 oz (45 g)

Specs

–
Product Type:

Nut Driver

Size:

1/4"

3/8"

5/16"

Shank Length:

2"

Type:

Adjustable

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy