Apply to be a TradeMaster!
Main product image of Pro Impact Power Bit Set, 26 Piece
Magnifying glass
Hover image to zoom

Pro Impact Power Bit Set, 26 Piece

SKU:
32799
Rating:
(0)
Q&A:
(0)
Pro Impact Power Bit Set, 26 Piece
Magnifying glass
Hover image to zoom
$39.17 each
In Stock
In Stock
Get 7 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/4", 5/16", 3/16"
Product Highlight: Bit Type
Slotted, Square #3, Square #1, Square #2, Phillips #2, Phillips #3, Phillips #1
Product Highlight: Length (Inches)
5-1/2", 1-1/4", 4" Length
Product Highlight: Material
S2 Steel

Description

–

Pro Impact Power Bit Set, 26 Piece


Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel and color coded for easy identification. The 1-1/4-Inch (6.4 mm)long driver bits are easier to grip than a standard 1-Inch (25.4 mm)bit. The bit holder and nut drivers have strong magnets, and are also designed longer so they reach easily into junction boxes. Minimal chamfering on the nut drivers' hex pockets increases surface contact between the nut and driver for better performance. All 26 pieces fit snugly in a durable, impact-resistant case featuring steel hinges, a stay-shut latch, and a hidden compartment for loose bits.


Specifications:

  • Application: Use with Power Impact Drivers
  • For Use With: Impact Drivers
  • Special Features: Strong Magnets, Longer Length Bits
  • Nut Driver Sizes: 1/4'' (6.4 mm), 5/16'' (7.9 mm), 3/8'' (9.5 mm)
  • Phillips Bits: 1-1/4'' (31.8 mm) Long: #1, #2, #3; 4'' (101.6mm) Long: #2
  • Slotted Bits: 1-1/4'' (31.8 mm) Long: 3/16'' (4.8 mm), 1/4'' (6.4 mm)
  • Square Bits: 1-1/4'' (31.8 mm) Long: #1, #2, #3; 4'' (101.6 mm) Long: #2
  • Combo Bits: #2
  • Other Bits: 4'' (101.6 mm) Bit Extension
  • Material: S2 Steel
  • Overall Length: 5.5'' 139.7 mm)
  • Overall Height: 1.9'' (48.3 mm)
  • Overall Width: 4.7'' (119.4 mm)
  • Package Quantity: 26

Specs

–
Product Type:

Driver Bit

Length (Inches):

5-1/2"

1-1/4"

4"

Size:

3/8"

1/4"

5/16"

3/16"

Material:

S2 Steel

Bit Type:

Slotted

Square #3

Square #1

Square #2

Phillips #2

Phillips #3

Phillips #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy