Apply to be a TradeMaster!
Main product image of 6-Piece Color-Coded Nut Setters Set - SAE
Magnifying glass
Hover image to zoom

6-Piece Color-Coded Nut Setters Set - SAE

SKU:
32930-KLEIN
Rating:
(0)
Q&A:
(0)
6-Piece Color-Coded Nut Setters Set - SAE
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 7/16", 1/4", 9/16", 1/2", 3/8"
Product Highlight: Bit Type
Hex, Nutsetter
Product Highlight: Length (Inches)
6.3" Length
Product Highlight: Material
Alloy Steel

Description

–
Klein Tools' Magnetic Color-Coded Power Nut Setters are designed with the professional in mind. Each nut setter is made of high-grade impact steel and is color coded for easy identification. The nut setters contain Rare-Earth magnets to securely hold fasteners, and are also extra long for reach into recessed areas.

Features:
  • 6 hex sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch
  • Impact rated nut setters for the toughest driving applications
  • Powerful, Rare-Earth magnets to retain fasteners for one-handed driving
  • Color coded hex sizes for easy identification
  • 5-Inch sturdy shaft for extended reach and access
  • Magnet size increases with each hex size to hold screws and nuts more securely
  • Durable finish for corrosion protection

Safety Warning:
  • Always wear approved eye protection.

Specs

–
Shaft Length:

5"

Size:

5/16"

7/16"

1/4"

9/16"

1/2"

3/8"

Features:

Magnetic

Length (Inches):

6.3"

Material:

Alloy Steel

Bit Type:

Hex

Nutsetter

Product Type:

Nut Driver

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy