Apply to be a TradeMaster!
Main product image of 6-Piece, 4" Color-Coded Magnetic Power Nut Setters Set - SAE
Magnifying glass
Hover image to zoom

6-Piece, 4" Color-Coded Magnetic Power Nut Setters Set - SAE

SKU:
32946S
Rating:
(0)
Q&A:
(0)
6-Piece, 4" Color-Coded Magnetic Power Nut Setters Set - SAE
Magnifying glass
Hover image to zoom
$27.98 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/4", 1/2", 9/16", 5/16", 7/16"
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
4" Length

Description

–
Features:
  • Includes six hex sizes from 1/4" to 9/16" with a 4" reach for high-torque work, perfect for any hex nut setter set
  • Powerful magnets securely retain to fasteners for one-handed driving
  • Impact-Rated build for the most demanding driving tasks
  • Bold laser-etching for quick size identification
  • Knurled color-coded hex to easily distinguish sizes, even in dimly lit work environments

Specs

–
Size:

3/8"

1/4"

1/2"

9/16"

5/16"

7/16"

Bit Type:

Hex

Product Type:

Nut Setter

Shaft Length:

4"

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy