Apply to be a TradeMaster!
Main product image of 20-Piece Slim ProFlex Impact Bit Set, #2 Phillips and #2 Square
Magnifying glass
Hover image to zoom

20-Piece Slim ProFlex Impact Bit Set, #2 Phillips and #2 Square

SKU:
33002S
Rating:
(0)
Q&A:
(0)
20-Piece Slim ProFlex Impact Bit Set, #2 Phillips and #2 Square
Magnifying glass
Hover image to zoom
$10.98 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Square #2, Phillips #2
Product Highlight: Material
Alloy Steel

Description

–
Klein Tools 20-Piece Slim PH2 and SQ2 ProFlex Impact Bit Pack provides spare bits and organization to have readily on hand. S2 steel construction with ProFlex torsion zone reduces stress, extending bit life and improving impact performance. The ultra-slim MODbox compatible case makes this case perfect to carry with a Klein Tools bit set and impact driver. Purpose-built for professionals who demand reliable performance in high-torque applications.

  • 20-Piece set stores 1-Inch PH2 and SQ2 bits to have spare bits and fastener storage conveniently on hand
  • ProFlex torsion zone reduces stress, extending bit life and improving impact performance
  • Impact-rated S2 Steel bits built for high torque screw driving applications
  • Ultra-slim storage case fits in tool pouches, pockets, and storage bins for easy carry with an impact driver
  • MODbox compatible back latch extends to connect to larger Klein Tools MODbox cases as well as connect to other Slim-Storage Cases

Specs

–
Bit Type:

Square #2

Phillips #2

Material:

Alloy Steel

Product Type:

Drill Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy