Apply to be a TradeMaster!
Main product image of 23-Piece Slim ProFlex Impact-Rated Security Bit Set
Magnifying glass
Hover image to zoom

23-Piece Slim ProFlex Impact-Rated Security Bit Set

SKU:
33510S
Rating:
(0)
Q&A:
(0)
23-Piece Slim ProFlex Impact-Rated Security Bit Set
Magnifying glass
Hover image to zoom
$14.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 2-1/4", 1", 1/4"
Product Highlight: Material
Alloy Steel

Description

–
Klein Tools 23-Piece Slim ProFlex Impact Security Bit Set provides comprehensive selection of tamperproof bits in a pocket-sized case. Magnetic bit holder design maximizes magnet contact to reliably retain fasteners. This set is essential for HVAC, electrical panels, commercial maintenance, and control systems.

  • The 23-Piece security bit set includes a comprehensive selection of tamperproof bits for specialized applications
  • MODbox compatible design integrates seamlessly with the modular storage system for organized management
  • Secure-pivot bit storage slots firmly hold bits in place, preventing bits from falling out
  • ProFlex torsion zone reduces stress, extending bit life and improving impact performance
  • Premium S2 steel impact-rated construction built for high torque applications with security fasteners

Specs

–
Bit Type:

Torx T25

Torx T20

Phillips #3

Square #1

Torx T15

Slotted

Phillips #2

Square #3

Square #2

Size:

5/16"

2-1/4"

1"

1/4"

Material:

Alloy Steel

Product Type:

Drill Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy