Apply to be a TradeMaster!
Main product image of 35 Piece Impact Driver Bit Set
Magnifying glass
Hover image to zoom

35 Piece Impact Driver Bit Set

SKU:
33800
Rating:
(0)
Q&A:
(0)
35 Piece Impact Driver Bit Set
Magnifying glass
Hover image to zoom
$19.99 each
In Stock
In Stock
Get 58 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4", 1", 5/16"
Product Highlight: Length (Inches)
7" Length
Product Highlight: Material
S2 Steel

Description

–
Klein Tools designed a set of impact driver bits for the professional tradesman and do-it-yourself enthusiasts. All of the bits are made of high-impact rated S2 steel. The 3-Inch bit holder and 1/4-Inch and 5/16-Inch nut drivers have strong magnets to easily hold bits and fasteners in place. Minimal chamfering on the nut driver hex pockets increases surface contact between the nut and driver for better performance. All 35 pieces fit in a durable, impact-resistant case featuring steel hinges, a stay-shut latch and modular stackability with other cases of similar design.

Features:
  • S2 Impact-Rated Steel Bit Set built for heavy-duty applications
  • Extended length 2-Inch #2 Phillips and #2 square bits to easily access hard to reach fasteners
  • Compact, modular storage system is compatible with MODbox and stackable with other cases of similar design
  • Set includes a 3-Inch bit extension with strong magnet to keep bits in place
  • Variety of Phillips, slotted, square and TORX bits to drive the most common fasteners on the job
  • 1/4-Inch and 5/16-Inch magnetic power nut drivers
  • Hex pockets have minimal chamfering increasing surface contact between the nut and driver
  • Precision-milled bit tips deliver a better fit and less wear on the fastener

Safety Warning:
  • Always wear eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.

Specs

–
Product Type:

Kit

Driver Bit

Nut Driver

Size:

3/16"

1/4"

1"

5/16"

Features:

Magnetic

Bit Type:

Torx T27

Philips #3

Torx T15

Torx T25

Square #1

Square #3

Nut Driver

Philips #1

Torx T30

Square #2

Torx T20

Slotted

Philips #2

Length (Inches):

7"

Material:

S2 Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy