Apply to be a TradeMaster!
Main product image of 40-Piece ProFlex Impact Driver Bit Set
Magnifying glass
Hover image to zoom

40-Piece ProFlex Impact Driver Bit Set

SKU:
33801
Rating:
(0)
Q&A:
(0)
40-Piece ProFlex Impact Driver Bit Set
Magnifying glass
Hover image to zoom
$24.98 each
In Stock
In Stock
Get 7 Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4"
Product Highlight: Bit Type
Slotted, Phillips #2
Product Highlight: Length (Inches)
7" Length

Description

–

Features:

  • S2 impact-rated steel bits built for heavy-duty applications
  • Extended length 3.5-Inch #2 Phillips and #2 Square bits to easily access hard to reach fasteners
  • Compact, modular storage system is compatible with MODbox and stackable with other cases of similar design
  • Set includes 3-Inch bit extension with strong magnet to keep bits in place
  • Variety of Phillips, Slotted, Square and TORX® bits to drive the most common fasteners on the job
  • 1/4-Inch and 5/16-Inch magnetic power nut drivers

Specifications:

  • Impact Driving and Screwdriving
  • Overall Length: 7'' (17.8 cm)
  • For Use With: Impact Drivers
  • Package Quantity: 1
  • Weight: 
  • 1.08 lbs (0.5kg)

Specs

–
Product Type:

Phillips Head

Type:

Replacement Tip

Size:

5/16"

1/4"

Length (Inches):

7"

Bit Type:

Slotted

Phillips #2

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy