Apply to be a TradeMaster!
Main product image of ProFlex Impact Screwdriver Bit Set, 44 Piece
Magnifying glass
Hover image to zoom

ProFlex Impact Screwdriver Bit Set, 44 Piece

SKU:
33803
Rating:
(0)
Q&A:
(0)
ProFlex Impact Screwdriver Bit Set, 44 Piece
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Klein Tools designed an Adjustable Screwdriver and Bit Set for the professional tradesman and DIY enthusiasts. The bits are made of high impact rated S2 steel with an optimized torsion zone to enhance durability by absorbing impact forces. All 44 pieces fit in an impact-resistant case featuring steel hinges and a stay-shut latch. Case has modular stack-ability with other cases of similar design and is MODbox compatible.

Features
  • Impact-Rated steel bit set with 42 total bits and 38 unique bits
  • ProFlex Torsion Zone bits feature energy-absorption technology to extend the life of the bit
  • Cushion-grip screwdriver has adjustable-length blade with quick-adjust push button
  • Powerful magnet within the barrel enhances bit retention and securely holds fasteners
  • Compact storage system is designed to nest within the MODbox system and is stackable with cases of similar design
  • Small parts storage tray for loose fasteners and extra bits

Specs

–
Bit Type:

Square #3

Hex 3/16

Torx T6

Phillips #0

Torx T15

Square #2

Torx T40

Slotted 1/4''

Torx T9

Torx T10

Torx T20

Phillips #2

Phillips #1

Slotted 5/16''

Torx T8

Torx T27

Combo C1

Combo C2

Hex 7/64

Phillips #3

Hex 3/32

Torx T30

Slotted 5/32''

Hex 1/4

Hex 1/8

Hex 2

Hex 9/64

Hex 5

Torx T7

Slotted 3/16''

Hex 3

Hex 7/32

Hex 4.5

Hex 5/32

Hex 2.5

Square #1

Torx T25

Hex 4

Material:

Steel

Application:

Tools

Product Type:

Driver Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy