| Size: | 4mm 1/2" 1/8" 3/32" 5/32" 5/16" 1/4" 5mm 3/16" 6mm 2.5mm 3/8" 3mm |
|---|---|
| Features: | Insulated Magnetic |
| Product Type: | Driver Bit Kit |
| Bit Type: | Torx T30 Philips #2 Torx T25 Torx T20 Square #2 Torx T15 |
| Material: | S2 Steel |
| Length (Inches): | 9-1/4" |
| Shaft Length: | 4.9" |