Klein Tools 32-Piece drill and driver bit set features impact-groove titanium-nitride drill bits that conveniently attach to both drills and impact drivers. Improved bit holder maximizes fastener retention to reliably hold screws on bit tips for one-handed driving. ProFlex torsion zone reduces stress, extending bit life and improving impact performance. Case connects securely with other Klein Tools MODbox sets to provide on-the-go storage and convenience in carrying multiple sets.
Included:
Impact 1/4'' Twist Drill Bit, Impact 3/16'' Twist Drill Bit, Impact 5/32'' Twist Drill Bit, Impact 1/8'' Twist Drill Bit, (2) Torsion PH2 2.25'', (2) Torsion SQ2 2.25'', Torsion T20 2.25'', (2) Torsion T25 2.25'', Torsion PH2 1'', Torsion PH3 1'', Torsion SL 1/4 1'', Torsion SL 5/16 1'', Torsion SQ1 1'', (3) Torsion SQ2 1'', Torsion SQ3 1'', Torsion T15 1'', (2) Torsion T20 1'', (2) Torsion T25 1'', Torsion T27 1'', Torsion T30 1'', Stainless Steel Holder, 3/8'' Square Adapter Torsion, 5/16'' Power Nut Driver Torsion, 3/8'' Power Nut Driver Torsion, Torsion SL 3/16 1'', Case
| Bit Type: | Square #3 Slotted Square #2 Torx T20 Torx T25 Torx T30 Torx T27 Torx T15 |
|---|---|
| Size: | 1" 1/4" 2-1/4" 5/16" 3/16" |
| Product Type: | Drill Bit Set |
| Material: | Alloy Steel |