Apply to be a TradeMaster!
Main product image of 21-Piece Drill and Driver Bit Set
Magnifying glass
Hover image to zoom
21-Piece Drill and Driver Bit Set
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 6 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Alloy Steel
Product Highlight: Size
1/4", 5/16", 5/32", 3/16"

Description

–

Klein Tools 21-Piece drill and driver bit set features impact-groove titanium-nitride drill bits that conveniently attach to both drills and impact drivers. Precision-machined tips ensure secure fastener fit while reducing cam-out. ProFlex torsion zone reduces stress, extending bit life and improving impact performance. The case connects securely with other Klein Tools MODbox sets to provide on-the-go storage and convenience in carrying multiple sets.


  • 21-Piece set includes quick-connect drill bits and driver bits for hole-making and screwdriving applications
  • Titanium-nitride coated drill bits feature an impact-groove connection to conveniently attach to both drills and impact drivers
  • Precision-machined tips engineered to securely fit into fasteners, preventing stripped fasteners and bit cam-out
  • ProFlex torsion zone reduces stress, extending bit life and improving impact performance
  • MODbox compatible storage case connects securely with other Klein Tools MODbox sets to provide on-the-go storage and convenience in carrying multiple sets

Included:

T15, T20, T25, #2 Phillips, #3 Phillips, 3/16'' Slotted, 1/4'' Slotted, 5/16'' Slotted, #1 Square, #2 Square, #3 Square, 1/8'' Drill Bit, 5/32'' Drill Bit, 3/16'' Drill Bit, 1/4'' Drill Bit

Specs

–
Bit Type:

Torx T25

Phillips #2

Square #1

Phillips #3

Slotted

Torx T15

Torx T20

Square #2

Square #3

Material:

Alloy Steel

Size:

1/4"

5/16"

5/32"

3/16"

Product Type:

Drill Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy