Apply to be a TradeMaster!
Main product image of Electrician's Pocket Knife w/ Wire Stripper (14-10 AWG)
Magnifying glass
Hover image to zoom

Electrician's Pocket Knife w/ Wire Stripper (14-10 AWG)

SKU:
44201
Rating:
(0)
Q&A:
(0)
Electrician's Pocket Knife w/ Wire Stripper (14-10 AWG)
Magnifying glass
Hover image to zoom
$25.29 each
In Stock
In Stock
Get 4 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
8" Length

Description

Electrician's Pocket Knife

Klein Tools pocket knives are trade-tested, valuable for splitting cable and stripping wire as well as performing everyday tasks on the jobsite. The knives are durable, with long-lasting, sharp blades. This Electrician's Pocket Knife has wire stripping notches on the stainless steel blade and an aluminum handle for corrosion resistance.

Features
  • Wire stripping notches on blade, stripping sizes 14-10 AWG
  • Satin 440A stainless steel drop point blade
  • Anodized aluminum handle for corrosion resistance
  • Dual thumb studs for one-hand open
  • Liner lock secures blade in open position
  • Pocket clip keeps knife readily available
  • Great for stripping wire, splitting cable and performing everyday tasks


Specifications:
  • Lock Style: Liner lock
  • Blade Type: Drop Point
  • Blade Length: 3.375'' (8.6 cm)
  • Blade Material: 440A Stainless Steel
  • Handle Color: Gray
  • Handle Material: Anodized Aluminum
  • Length Closed: 4.7'' (11.9 cm)
  • Overall Length: 7.969'' (20.2 cm)
  • Weight: 4.8 oz (136 g)

Specs

Product Type:

Wire Stripper

Pocket Knife

Type:

Folding Tool

Blade Material:

Stainless Steel

Length (Inches):

8"

Blade Length:

3-3/8"

Gauge:

10

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy