Apply to be a TradeMaster!
Main product image of Insulated T-Handle and Bits, 9 Piece, 47120INS
Magnifying glass
Hover image to zoom

Insulated T-Handle and Bits, 9 Piece, 47120INS

SKU:
47120INS
Rating:
(0)
Q&A:
(0)
Insulated T-Handle and Bits, 9 Piece, 47120INS
Magnifying glass
Hover image to zoom
$249.99 each
Out of Stock
Out of Stock
Get it Mon, Nov 9 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8'', 1/2", 3/8'', 7/16'', 9/16'', 5/16''
Product Highlight: Bit Type
Hex
Product Highlight: Material
Plastic, Steel
Product Highlight: Length (Inches)
15" Length

Description

–
Features:
  • ASTM F1505 certified three-part insulation is built for live-line work up to 1000V with a visible wear indicator for added protection
  • Oversized handle is built for heavy infrastructure tasks with added torque and grip optimized for Class 2 glove use
  • Compatible with 3/8-Inch drive tools for seamless integration into standard tool setups
  • Includes 3 and 6-Inch extension bars for hard-to-reach fasteners
  • Foam lined, heavy-duty case keeps everything protected and ready for work

Specs

–
Material:

Plastic

Steel

Size:

5/8''

1/2"

3/8''

7/16''

9/16''

5/16''

Product Type:

Driver Bit

Bit Type:

Hex

Length (Inches):

15"

Type:

Insulated Hex Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy