Apply to be a TradeMaster!
Main product image of 14-Piece Titanium Drill Bit Set
Magnifying glass
Hover image to zoom
14-Piece Titanium Drill Bit Set
Magnifying glass
Hover image to zoom
$26.98 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Titanium Nitride Coated HSS

Description

–
This 14-piece Titanium Drill Bit Set, with common sizes from 1/16 to 3/8-Inch, is perfect for drilling metal, wood, and plastic. The Titanium Nitride Coating ensures faster drilling and longer bit life, while the 135-Degree split point prevents slipping. With an impact-rated 1/4-Inch hex shank, it's compatible with drills and impact drivers. Organized storage is easy with stand-up bit holders, and a MODbox compatible and stackable design allows for seamless tool integration.

  • 14-piece drill bit set includes sizes: (2) 1/16, 5/64, 3/32, 7/64, (2) 1/8, 9/64, 5/32, (2) 3/16, 1/4, 5/16, 3/8-Inch drill bits
  • Titanium Nitride Coating for improved performance, faster drilling, and longer bit life is ideal for general-purpose drilling materials like metal, wood, and plastic
  • Quick-change 1/4-Inch hex shank is impact rated for use with impact drivers and drills
  • 135-Degree split point starts drilling instantly with no slipping or walking
  • Stand-up bit holders ensure organized storage, allowing easy removal and return of individual bits

Specs

–
Size:

3/16"

9/64"

7/64"

1/16"

1/8"

5/16"

5/32"

5/64"

3/8"

1/4"

3/32"

Product Type:

Drill Bit Set

Material:

Titanium Nitride Coated HSS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy