Apply to be a TradeMaster!
Main product image of Adjustable Hole Saw with Auto-Set Arms
Magnifying glass
Hover image to zoom

Adjustable Hole Saw with Auto-Set Arms

SKU:
53710
Rating:
(0)
Q&A:
(0)
Adjustable Hole Saw with Auto-Set Arms
Magnifying glass
Hover image to zoom
$44.98 each
In Stock
In Stock
Get 4 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
The Klein Tools Adjustable Hole Saw with Auto-Set Arms offers quick and precise hole cutting from 2 to 7-Inch (5.1 to 17.8 cm) in drywall and ceiling tile. It features an integrated gearing mechanism for fast, simultaneous size adjustment and to ensure your pilot bit is always centered for clean cuts. The spring-loaded collar ensures controlled cuts, while the durable polypropylene dust bowl with integrated vacuum port allows for effective debris containment and effortless cleanup.

Product Features

  • Hole Saw quickly and smoothly cuts holes from 2 to 7-Inch (5.1 to 17.8 cm) in drywall and ceiling tile
  • Easy to adjust increments of 1/4-Inch (0.6 cm) with an integrated gearing mechanism ensuring pilot bit is always centered
  • Spring loaded collar dissipates pressure and helps to keep the mechanism perpendicular to cutting surface for controlled cuts
  • Integrated vacuum port accommodates 3 of the most common vacuum hose sizes for on the spot cleanup, perfect for finished workspaces
  • Durable polypropylene dust bowl keeps drywall debris contained
  • No additional tools needed to adjust the hole saw; arms dual-adjust for size
  • Can be used in a drill or impact
  • Replacement blades and bit available (Cat. No. 53701)

Product Warnings
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.
  • Always wear approved respiratory protection.
  • Always wear approved respiratory protection.
  • Use light pressure when cutting and hold the drill with both hands.

Specs

–
Product Type:

Hole Saw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy