Apply to be a TradeMaster!
Main product image of MODbox Service Utility Cart
Magnifying glass
Hover image to zoom

MODbox Service Utility Cart

SKU:
54834MB
Rating:
(0)
Q&A:
(0)
MODbox Service Utility Cart
Magnifying glass
Hover image to zoom
$163.00 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene

Description

–
The MODbox Service Utility Cart transports up to 500 pounds on jobsites with professional-grade mobility. This heavy duty tool cart features 36-Inch height to provide a comfortable work surface, 6-Inch wheels for rough terrain, and MODbox rail system for accessories. Utility cart also includes handle storage, holes in legs to fit 1/2-Inch conduit pipe, and top shelf notches for cutting support.

  • Heavy duty tool cart with 18-Inch width ensures mobility through standard doorways and tight jobsite areas
  • Professional utility cart with 36-Inch height provides comfortable work surface
  • MODbox compatible rails around top shelf accommodate tool pouches and accessories for complete organization
  • Built-in notches to steady conduit and 2x4 boards for measuring and cutting tasks on this heavy duty tool cart
  • Cart legs include holes for 1/2-Inch conduit to hold wire spools and materials during electrical work

Specs

–
Color:

Black

Capacity (lbs):

500 lbs.

Product Type:

Cart

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy