Apply to be a TradeMaster!
Main product image of Cooling Towel, Gray
Magnifying glass
Hover image to zoom

Cooling Towel, Gray

SKU:
60093
Rating:
(0)
Q&A:
(0)
Cooling Towel, Gray
Magnifying glass
Hover image to zoom
60093 has been discontinued
Discontinued December 4, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Klein Cooling Towel, Blue
SKU:60090-KLEIN
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
PVA

Description

–
Klein Cooling Towel helps you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Stays cool for hours. Machine washable.

Features:
  • Advanced PVA cooling technology
  • Feels cooler than ambient air temperature
  • Activates quickly; under a minute!
  • Stays cool for hours
  • Multi-use; reactivate several times
  • 13-Inch x 29.5-Inch (330 mm x 749 mm)
  • To activate or re-use, wet the towel and gently wring out the excess water
  • Machine or hand wash with mild detergent; air dry only
  • Store damp in storage tube with cap off for daily use
Specifications:
  • Type: Cooling Towel
  • Application: Body Cooling
  • Special Features: Evaporative technology for rapid cooling
  • Color: Gray
  • Pattern: Polygon
  • Size: 13'' x 29.5'' (33 x 74.9 cm)
  • Soaking Time: Under One Minute
Warning:
  • This product has been treated with a 1% antimicrobial solution. May cause allergic skin reaction. Wash before use.

Specs

–
Product Type:

Cooling Towel

Color:

Gray

Material:

PVA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need