Apply to be a TradeMaster!
Main product image of 1/4" x 4" Cabinet Tipped Screwdriver with Round Shank
Magnifying glass
Hover image to zoom

1/4" x 4" Cabinet Tipped Screwdriver with Round Shank

SKU:
605-4
Rating:
(0)
Q&A:
(0)
1/4" x 4" Cabinet Tipped Screwdriver with Round Shank
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Cabinet Tip
Product Highlight: Length (Inches)
8-11/32" Length
Product Highlight: Material
Steel

Description

–
Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 4-Inch shaft is heat-treated for greater tool strength.

Features
  • Narrow cabinet tip permits blade access where space is limited
  • Cushion-Grip handle for greater torque and comfort and premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Made in USA
  • Precision-machined tip for exact fit
  • Tip-Ident quickly identifies the screwdriver type and tip orientation
  • Meets or exceeds applicable ASME / ANSI specifications

Specifications:
  • Tip Type: Cabinet
  • Magnetic: No
  • Tip Size: 1/4'' (6.4 mm)
  • Shank Type: Round
  • Shank Length: 4'' (10.2 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Rubber
  • Handle Color: Black
  • Overall Length: 8.344'' (21.2 cm)
  • Weight: 4.0 oz (113 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Cabinet Tip

Size:

1/4"

Shank Length:

4"

Length (Inches):

8-11/32"

Material:

Steel

Country of Origin:

USA

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy