Apply to be a TradeMaster!
Main product image of 1/2" to  3/8" Flip Quad Socket Adapter
Magnifying glass
Hover image to zoom

1/2" to 3/8" Flip Quad Socket Adapter

SKU:
66069
Rating:
(0)
Q&A:
(0)
1/2" to  3/8" Flip Quad Socket Adapter
Magnifying glass
Hover image to zoom
$7.77 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/8"
Product Highlight: Length (Inches)
3.5" Length
Product Highlight: Material
Carbon Steel

Description

–
Klein Tools' Flip Quad Socket Adapter is a must have for all tradesmen. The 1/2-Inch to 3/8 -Inch square adapter is designed for use with the Klein Tools' Flip Quad Socket (Cat. No. 66009). Ball detent to help keep the adapter connected to the socket when in use on the jobsite.

Features
  • Flip Quad Socket Adapter works Klein's Flip Quad Socket (Cat. No. 66009)
  • 1/2 to 3/8-Inch square socket adapter
  • Black finish for rust resistance
  • Ball detent prevents unintentional separation from socket
  • Great for a variety of pole line hardware installation and removal
  • Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1)
  • Adapter sold individually and included with the Flip Quad Socket (Cat. No. 66009)
  • Cross hole design helps maintain socket connection to adapter or impact wrench

Specs

–
Size:

1/2"

3/8"

Length (Inches):

3.5"

Material:

Carbon Steel

Application:

Tools

Product Type:

Driver Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy