Apply to be a TradeMaster!
Main product image of 1/4" Magnetic Hex Driver, 3 pack (1-3/4" Long)
Magnifying glass
Hover image to zoom

1/4" Magnetic Hex Driver, 3 pack (1-3/4" Long)

SKU:
86600-KLEIN
Rating:
(0)
Q&A:
(0)
1/4" Magnetic Hex Driver, 3 pack (1-3/4" Long)
Magnifying glass
Hover image to zoom
$6.99 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
1-3/4" Length

Description

–
*Note:** Image is not exact representation of item

Magnetic Hex Drivers, 1/4-Inch, 3-Pack

Klein Tools Magnetic Hex Drivers are designed for driving sheet metal screws. They feature strong Rare Earth magnets that provide maximum holding power. These 1/4-Inch Magnetic Hex Drivers come in a pack of 3 drivers.

Features
  • For driving sheet metal screws
  • Strong rare earth magnets for maximum holding
  • 1/4 hex shank with quick release groove
  • Includes three 1/4-Inch Magnetic Hex Drivers


Specifications:
  • Overall Length: 1.75'' (4.5 cm) Weight: 1.9 oz (54 g)

Specs

–
Product Type:

Hex Driver

Size:

1/4"

Length (Inches):

1-3/4"

Shaft Length:

1-3/4"

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy