Apply to be a TradeMaster!
Main product image of Duct Cutter with Wire Cutter
Magnifying glass
Hover image to zoom

Duct Cutter with Wire Cutter

SKU:
89554
Rating:
(0)
Q&A:
(0)
Duct Cutter with Wire Cutter
Magnifying glass
Hover image to zoom
$41.70 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12-1/2" Length

Description

–
Duct Cutter with Wire Cutter

Klein Tools Duct Cutter with Wire Cutter is two tools in one. The double edge blade cleanly cuts fiberglass duct work andthe wire cutter's compound leverage mechanism makes wire cutting easy.This cutter features a convenient self-opening latch for one handed operation and comfortable, contoured grips. All-steel construction and nickel-chrome plated hardware provides long life and durability.

Specifications:
  • Type: Duct Cutter
  • Application: Cuts Duct Board, Flexible Duct, Duct Wire, and Fiberglass
  • Special Features: Built-in Wire Cutter, Self Opening Latch for One Handed Operation
  • Blade Length: 4.6'' (117.6 mm)
  • Overall Length: 12.5'' (318.8 mm)
  • Overall Height: 0.9'' (22.4 mm)
  • Overall Width: 3.0'' (77.6 mm)
  • Material: Steel
  • Blade Type: Double Edge
  • Blade Material: Stainless Steel
  • Closure Type: Latch
  • Handle Color: Blue/Gray
  • Handle Material: Plastic over Steel
  • Weight: 14.2 oz (403 g)

Specs

–
Product Type:

Duct Cutter

Blade Material:

Stainless Steel

Length (Inches):

12-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy