Apply to be a TradeMaster!
Main product image of LiftPro 24" Wall Mount System
Magnifying glass
Hover image to zoom
LiftPro 24" Wall Mount System
Magnifying glass
Hover image to zoom
$498.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Klein Tools LiftPro 24-Inch Wall Mount System delivers professional tool organization with four interior rails and one exterior rail rated for 50 pounds each. Spring-loaded adjustable legs fit 18 to 23-Inch lift openings from while locking pins ensure secure mounting. Integrated 10-Pound tether points on left and right sides enhance safety. MODbox and Bucket Work Center rail compatible system supports modular accessories and customized storage for lineman and lift users.

  • Modular tool organization system enables efficient lift to lift mobility with a 24-Inch wall mount design with four interior rails and one exterior rail
  • Spring-loaded adjustable legs fit 18 to 23-Inch lift openings to ensure secure installation to buckets, man lifts, and scissor lifts
  • Heavy-duty rails rated for 50 pounds each to support tools trays and equipment
  • Integrated tether points on left and right sides rated for 10 pounds provide secure tool attachment and enhances safety during elevated work
  • Locking pins on left and right sides secure system to man lifts and scissor lifts and are easy to transfer between trucks and from job to job

Specs

–
Product Type:

Wall Mounting Kit

Capacity (lbs):

50 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy