Apply to be a TradeMaster!
Main product image of Digital Clamp Meter AC Auto-Ranging LoZ
Magnifying glass
Hover image to zoom
Digital Clamp Meter AC Auto-Ranging LoZ
Magnifying glass
Hover image to zoom
CL700 has been discontinued
Discontinued May 6, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Digital Pro Clamp Meter AC/DC Auto-Ranging
SKU:CL710
(0)
Out of Stock
Out of Stock
Get it Tue, Oct 6 - Tue, Oct 13
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
600V, 1000v
Product Highlight: Material
ABS

Description

Klein Tools CL700 Electrical Tester is an automatically ranging true root mean squared (TRMS) digital clamp meter that measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features.

Features
  • Clamp Meter with automatically ranging true mean squared (TRMS) technology for increased accuracy
  • Electronic Tester's clamp measures AC current and its thermocouple probe measures temperature
  • Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes
  • Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages
  • CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating
  • Built to withstand a 6.6-Foot (2 m) drop
  • Low battery indicator and easily accessible battery compartment
  • Includes a carrying pouch, test leads, thermocouple with adapter and batteries
  • Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations
  • Operating Temperature: 32-degrees F to 104-degrees F (0-degrees C to 40-degrees C)
  • Operating altitude to 6562-Foot (2000 m)


Warning
  • Do not attempt to measure resistance or continuity on live circuits.
  • Read, understand and follow all instructions, cautions and warnings attached to and /or packed with all test and measurement devices before each use.
  • Do not use the meter during electrical storms or in wet weather, and do not use the meter or test leads if they appear to be damaged.
  • Before each use verify meter operation by measuring a known voltage or current.

Specs

Product Type:

Clamp Meter

Voltage:

600V

1000v

Battery Type:

AAA

Batteries Included:

2

Material:

ABS

Application:

Temperature Sensor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I highly recommend this meter

I'm a 25 year HVACR contractor and this meter does everything you need
Matt the goat
Allegan Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?