Apply to be a TradeMaster!
Main product image of 8" Needle Nose Side-Cutting Pliers
Magnifying glass
Hover image to zoom

8" Needle Nose Side-Cutting Pliers

SKU:
D203-8
Rating:
(0)
Q&A:
(0)
8" Needle Nose Side-Cutting Pliers
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-5/16" Length

Description

–
Pliers, Long Nose Side-Cutters, 8-Inch D203-8

These Klein Tools Long Nose Pliers are made of heavier induction hardened US-made steel for greater cutting power. As precision pliers, they have a long slim head design and a hot-riveted joint for smooth action while working in confined areas. These pliers are perfect electrical and linesman pliers because of their extended handles for improved maneuvering and leverage.

Features:
  • Heavier design for greater cutting power
  • Extended handles provide added reach and leverage
  • Slim head design for working in confined areas
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Plastic-dipped handles for comfort and ease of identification
  • Custom, US-made tool steel


Specifications:
  • Type: Long Nose Side Cutting Pliers
  • Application: Side Cutting
  • Overall Length: 8.438'' (21.4 cm)
  • Jaw Length: 2.313'' (5.9 cm)
  • Jaw Width: 1'' (2.5 cm)
  • Jaw Thickness: 0.5'' (1.3 cm)
  • Point Diameter: 0.125'' (3.18 mm)
  • Knife Length: 0.625'' (1.6 cm)
  • Handle Color: Yellow
  • Handle Finish: Plastic-Dipped
  • Insulated: No
  • Weight: 9.6 oz (272 g)

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Length (Inches):

8-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy