Apply to be a TradeMaster!
Main product image of 9" High-Leverage Side-Cutting Lineman's Pliers
Magnifying glass
Hover image to zoom

9" High-Leverage Side-Cutting Lineman's Pliers

SKU:
D213-9NE
Rating:
(1)
Q&A:
(0)
9" High-Leverage Side-Cutting Lineman's Pliers
Magnifying glass
Hover image to zoom
$36.38 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Steel

Description

–
Lineman's Pliers, New England Nose, 9-Inch D213-9NE

Klein Tools makes some of the world's finest pliers. These High-Leverage, Side-Cutting Pliers features a rivet closer to the cutting edge which provides 46-Percent more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life.

Features:
  • High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Induction hardened cutting knives for long life
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the "snap" when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Plastic-dipped handles for comfort and ease of identification
  • "Handform" handles for full gripping and cutting power


Specifications:
  • Type: Side Cutting Pliers
  • Application: #8 AWG Copper, Aluminum and Other Soft Metals
  • Overall Length: 9.33'' (23.7 cm)
  • Material: Steel
  • Nose Type: New England
  • Jaw Length: 1.594'' (4.1 cm)
  • Jaw Width: 1.25'' (3.2 cm)
  • Jaw Thickness: 0.625'' (1.6 cm)
  • Jaw Capacity: 1.375'' (3.5 cm)
  • Knife Length: 0.781'' (2 cm)
  • Joint Type: Locking
  • Handle Color: Dark Blue
  • Handle Finish: Plastic Dipped
  • Handle Length: 5.688'' (14.5 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 1.1 lb (0.5 kg)

Specs

–
Product Type:

Pliers

Length (Inches):

9"

Material:

Steel

Type:

Side Cutting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Product Image of 9" High-Leverage Side-Cutting Lineman's Pliers
9" High-Leverage Side-Cutting Lineman's Pliers
SKU: D213-9NE
(1)
Pliers
9"

You May Also Need

7" High-Leverage Diagonal-Cutting Pliers
SKU: D228-7
Klein Tools

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Always Quality From Klein

I've needed a pair of linemans for a while and Klein delivered. Looking forward to throwing these in my bag.
Gene
Baltimore, Maryland
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy