Apply to be a TradeMaster!
Main product image of 10" Reversible-Jaw Adjustable Wrench/Pipe Wrench
Magnifying glass
Hover image to zoom

10" Reversible-Jaw Adjustable Wrench/Pipe Wrench

SKU:
D86930
Rating:
(1)
Q&A:
(1)
10" Reversible-Jaw Adjustable Wrench/Pipe Wrench
Magnifying glass
Hover image to zoom
$46.99 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length
Product Highlight: Color
Blue
Product Highlight: Material
Steel

Description

–
Reversible Jaw/Adjustable Pipe Wrench, 10-Inch

Manufactured for strength and durability, this two-in-one tool easily converts from an adjustable wrench to a pipe wrench by reversing the removable jaw. Both configurations boast an extra-wide jaw opening of 1-1/2 inches (38mm). Meets ASME 107.100-2010 standards for adjustable wrenches.

Product Features
  • Versatile 2-in-1 tool converts from adjustable wrench to pipe wrench by reversing the removable jaw
  • Reversible jaw has teeth and an obtuse angle to work as a pipe wrench
  • Pipe wrench side of jaw grips pipes and round fasteners with self-gripping angled teeth
  • 1-1/2-Inch (38mm) extra-wide jaw opening in both configurations
  • Standard and metric size markings for fast adjustment
  • Manufactured for strength and durability
  • Meets ASME 107.100-2010 standards for adjustable wrenches


Specifications:
  • Special Features: Converts from Adjustable Wrench to Pipe Wrench by Reversing the Removable Jaw
  • Jaw Capacity: 1.5'' (3.8 cm)
  • Overall Length: 10.25'' (26 cm)
  • Overall Height: 2.688'' (6.8 cm)
  • Overall Width: 2.688'' (6.8 cm)
  • Material: Steel
  • Handle Color: Blue
  • Handle Finish: Plastic Dipped
  • Standard: ASME 107.00-2010 Standards for Adjustable Wrenches
  • Weight: 1.0 lb (0.5 kg)

Specs

–
Product Type:

Wrench

Type:

Adjustable

Length (Inches):

8-1/2"

Jaw Capacity:

1-1/2"

Color:

Blue

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This Thing Is Great

I Thought It Was Going To Be A Gimmick Or A Piece Of Junk. It Really Works And Works Well. Both As An Adjustable Wrench And As Pliers. I've Been Using It For A While Now Servicing Boilers
Al Gregory
Massachusetts
5 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How does it work???

Asked by HVAC Tech. 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This wrench includes a reversible jaw which has teeth and an obtuse angle to work as a pipe wrench as well as an adjustable wrench.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy