Apply to be a TradeMaster!
Main product image of 4" Slim-Jaw Adjustable Wrench
Magnifying glass
Hover image to zoom

4" Slim-Jaw Adjustable Wrench

SKU:
D86932
Rating:
(0)
Q&A:
(0)
4" Slim-Jaw Adjustable Wrench
Magnifying glass
Hover image to zoom
$34.99 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Color
Blue

Description

–
Slim-Jaw Adjustable Wrench, 4-Inch

Manufactured for strength and durability, this small 4'' wrench features 40-Percent slimmer jaws (than standard adjustable wrenches) and meets ASME 107.100-2010 standards for adjustable wrenches. Excellent for working in tight spaces and wrench over wrench applications.

Product Features
  • 40-percent slimmer jaws
  • Designed for tight wrench-over-wrench applications such as gas lines
  • Jaws meet ASME 107.100-2010 testing standards for adjustable wrenches while being 40-percent slimmer than most standard adjustable wrench jaws
  • Extra-wide jaw
  • Unique design minimizes protruding jaw shank for greater capacity and range of motion in confined areas
  • Standard and metric size markings for fast adjustment
  • Manufactured for strength and durability


Specifications:
  • Type: Extra Slim Adjustable Wrench
  • Application: Tight Wrench-Over-Wrench Applications
  • Special Features: 40% Slimmer Jaws
  • Jaw Capacity: 0.5'' (1.3 cm)
  • Overall Length: 4.563'' (11.6 cm)
  • Overall Height: .25'' (0.6 cm)
  • Overall Width: 1.234'' (3.1 cm)
  • Handle Color: Blue
  • Handle Finish: Plastic Dipped
  • Handle Length: 3'' (7.6 cm)
  • Weight: 2.4 oz (0.07 kg)

Specs

–
Product Type:

Wrench

Type:

Adjustable

Size:

4-1/2"

Jaw Capacity:

1/2"

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy