Shop Resideo Sale
Main product image of 3/4" x 100' Plastic Hanger Tape, Bagged
Magnifying glass
Hover image to zoom

3/4" x 100' Plastic Hanger Tape, Bagged

Brand:
Bluefin
SKU:
PH100
Rating:
(6)
Q&A:
(1)
3/4" x 100' Plastic Hanger Tape, Bagged
Magnifying glass
Hover image to zoom
$9.97 each
In Stock
In Stock
Get 869 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Feet)
100' Length
Product Highlight: Width (Inches)
3/4" Width

Description

–
  • Flexible, non-conductive polypropylene
  • 3/4" wide, .050 thick
  • 1/8" diameter holes every 3/4"
  • 125 lb. ultimate load ASTM A-370-77
  • Can be cut with scissors or utility knife
  • Uses: pipe hanger, duct hanger and tubing utility strapping
  • Specs

    –
    Length (Feet):

    100'

    Product Type:

    Tape

    Width (Inches):

    3/4"

    Material:

    Plastic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Length (Feet)
    Width (Inches)
    Material
    CURRENT ITEM
    Product Image of 3/4" x 100' Plastic Hanger Tape, Bagged
    3/4" x 100' Plastic Hanger Tape, Bagged
    SKU: PH100
    (6)
    100'
    3/4"
    Plastic

    You May Also Need

    2/3" x 10' Galvanized Band Iron
    SKU: HI10
    Bluefin
    2" PVC DWV 45° Elbow
    SKU: P321-020
    2" PVC DWV P-Trap
    SKU: P706X-020

    Product Reviews

    4.67 out of 6 reviews
    100% would recommend this product
    4.67
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    33%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    Yes

    Strap pex and drain pipe
    Bigbucks
    Arkansas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product/service

    Besides receiving a quality product quickly, I received the best customer service I have seen for some time. Even though my order was a small one, the updates on delivery was great.
    2nd Chapter
    Bloomfield Indiana
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Best price as usual

    Hanging plumbing waste lines
    The Brit
    Ocean Shores WA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great for hanging anything

    This is great and lightweight for hanging capacitors, gas pipes, mounting brackets etc... 4/5 because it cant hold down flue pipe like the metal strapping. However it does work well for the other purposes.
    Rick
    Crown Point
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Bought by mistake but worked out pretty well.

    I thought it was metal strapping/plumbers tape but it's plastic. But once we got it and used on the job it, still worked when and as needed. Prolly will use again.
    Duke
    Arkansas
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    yes

    Good quality and reasonable price
    Ivan
    Everett WA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Where can i find the installation instructions for this product? and what are the limitations for use?

    Asked by ray 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Ray. Cut the desired length of strapping for the material being secured and attach it to the joist, rafter, or beam with a nail to secure. Its uses include pipe hanger, duct hanger, and tubing utility strapping.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy